Shop ARCON
See all product information
Create Account
16783; Single Contact Miniature Bulb; #1156; 12 Volt; 25.2 Watt; Clear; 2 Per Card
- Mfr # 16783
- Zoro # G714775666
product price:Â
$
1.99
/ea
Sold in multiples of 4 for
$7.96
Key Features
Wattage
25.2 W
Type
Single Contact Miniature Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16783
- Zoro #
- G714775666
- UPC #
- 88805167838
- Country of Origin
- China
Details
- Wattage
- 25.2 W
- Type
- Single Contact Miniature Bulb
Description
The Arcon 16783 Single Contact Miniature Bulb is a 12-volt, 25.2-watt incandescent bulb designed for RVs and small vehicle applications. This pack includes two clear bulbs per card, providing bright and efficient lighting that reduces interior shadows and dark areas.
Engineered for low power consumption, these bulbs minimize battery drain while generating a fraction of the heat of traditional bulbs, keeping your RV interior more comfortable. With longevity up to 25 times longer than standard incandescent bulbs, they offer reliable and long-lasting performance. Arcon replacement bulbs are compatible with standard RV fixture sizes, ensuring easy installation and consistent illumination.
Engineered for low power consumption, these bulbs minimize battery drain while generating a fraction of the heat of traditional bulbs, keeping your RV interior more comfortable. With longevity up to 25 times longer than standard incandescent bulbs, they offer reliable and long-lasting performance. Arcon replacement bulbs are compatible with standard RV fixture sizes, ensuring easy installation and consistent illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.