Shop ARCON
See all product information
Create Account
16794; Miniature Bulb; #921; 12 Volt; 16.8 Watt; Clear; Box of 10
- Mfr # 16794
- Zoro # G514775675
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Type
Miniature Bulb
Wattage
16.8 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16794
- Zoro #
- G514775675
- UPC #
- 88805167944
- Country of Origin
- China
- Type
- Miniature Bulb
- Wattage
- 16.8 W
Description
The Arcon 16794 Miniature Bulb is a high-quality 12-volt, 16.8-watt replacement designed for RV backup, interior, and specialty lighting applications. Sold in a box of 10, these clear bulbs offer reliable, bright illumination while reducing power consumption, helping to minimize battery drain.
Engineered for long-lasting performance, each bulb produces minimal heat, keeping interiors cooler and enhancing comfort. These bulbs are ideal for replacing standard 921 miniature bulbs in RVs, trailers, and other 12-volt systems, ensuring consistent light output and improved visibility. Arcon’s miniature bulbs combine efficiency, durability, and ease of installation, providing a trusted lighting solution for a variety of applications.
Engineered for long-lasting performance, each bulb produces minimal heat, keeping interiors cooler and enhancing comfort. These bulbs are ideal for replacing standard 921 miniature bulbs in RVs, trailers, and other 12-volt systems, ensuring consistent light output and improved visibility. Arcon’s miniature bulbs combine efficiency, durability, and ease of installation, providing a trusted lighting solution for a variety of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.