50784; 12V; Clear Halogen Bulbs; J20 Pin Base; 20W; 1.2 in Length; Set of 2
- Mfr # 50784
- Zoro # G614775612
product price:Â
$
3.75
/ea
Sold in multiples of 3 for
$11.25
Key Features
Type
Halogen
Diameter
0.36 in
Wattage
20 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50784
- Zoro #
- G614775612
- UPC #
- 88805507849
- Country of Origin
- China
- Type
- Halogen
- Wattage
- 20 W
Dimensions
- Diameter
- 0.36 in
Description
The Arcon 50784 Halogen Bulb set is a dependable 12-volt lighting solution designed for RV, trailer, and automotive interior and utility applications. Engineered to provide bright, clear illumination, these halogen bulbs help reduce interior shadows and dark areas, improving visibility and overall comfort. With efficient power usage, they draw less energy than traditional incandescent bulbs, helping to minimize battery drain while maintaining strong light output.
Halogen technology allows these bulbs to generate significantly less heat compared to standard incandescent options, contributing to a cooler and more comfortable RV or vehicle interior during extended use. They are also built for longevity, offering up to 25 times longer life than typical incandescent bulbs, which reduces maintenance time and the frequency of replacements.
Each bulb operates at 12 volts with a 20-watt output and features a pin-style base for secure, precise installation. Compact in size, the bulbs measure approximately 1.2 inches in length with a 0.36-inch diameter, making them suitable for fixtures that require a small, low-profile bulb. Installation is quick and straightforward, with an estimated install time of just 0.25 hours.
This package includes two clear halogen bulbs, providing a convenient replacement set or spare bulbs for future use. As part of Arcon’s extensive lineup of replacement bulbs, light fixtures, surge protectors, and electrical adapters, the 50784 halogen bulbs are designed to deliver safe, efficient, and reliable lighting performance. They are an economical, durable choice for maintaining consistent illumination in 12-volt electrical systems where compact size, brightness, and efficiency are essential.
Halogen technology allows these bulbs to generate significantly less heat compared to standard incandescent options, contributing to a cooler and more comfortable RV or vehicle interior during extended use. They are also built for longevity, offering up to 25 times longer life than typical incandescent bulbs, which reduces maintenance time and the frequency of replacements.
Each bulb operates at 12 volts with a 20-watt output and features a pin-style base for secure, precise installation. Compact in size, the bulbs measure approximately 1.2 inches in length with a 0.36-inch diameter, making them suitable for fixtures that require a small, low-profile bulb. Installation is quick and straightforward, with an estimated install time of just 0.25 hours.
This package includes two clear halogen bulbs, providing a convenient replacement set or spare bulbs for future use. As part of Arcon’s extensive lineup of replacement bulbs, light fixtures, surge protectors, and electrical adapters, the 50784 halogen bulbs are designed to deliver safe, efficient, and reliable lighting performance. They are an economical, durable choice for maintaining consistent illumination in 12-volt electrical systems where compact size, brightness, and efficiency are essential.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.