20676; 12V; LED Porch Light; with Clear Lens; Rectangular; Black Base; Energy Efficient
- Mfr # 20676
- Zoro # G314775608
product price:Â
$
27.39
/ea
Key Features
Type
Closet Flange
Width
3-1/2 in
Color
Black
Bulb Type
LED
Length
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20676
- Zoro #
- G314775608
- UPC #
- 880268175708
- Country of Origin
- Taiwan, Province of China
- Type
- Closet Flange
- Color
- Black
- Bulb Type
- LED
Dimensions
- Width
- 3-1/2 in
- Length
- 5-3/4 in
Description
The Arcon 20676 is a 12-volt rectangular LED porch light designed to provide bright, energy-efficient illumination for RVs, trailers, and outdoor areas. Featuring a sleek black base and a clear lens, this compact light measures 5-3/4 inches in length by 3-1/2 inches in width, offering a modern design that complements any vehicle or outdoor setup.
Equipped with a long-lasting LED bulb, it produces bright white light with minimal heat output, ensuring safety and comfort while reducing energy consumption. The single-unit design without a switch is easy to install, providing reliable lighting for entryways, steps, and surrounding areas. Its durable construction and efficient LED technology make the Arcon 20676 a practical choice for enhancing visibility, safety, and convenience in low-light conditions.
Equipped with a long-lasting LED bulb, it produces bright white light with minimal heat output, ensuring safety and comfort while reducing energy consumption. The single-unit design without a switch is easy to install, providing reliable lighting for entryways, steps, and surrounding areas. Its durable construction and efficient LED technology make the Arcon 20676 a practical choice for enhancing visibility, safety, and convenience in low-light conditions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.