
20679; LED Porch Light; Oval; White Base; Clear Lens; 12V; With Switch; Single Unit
Mfr # 20679
Zoro # G414775768
product price: $23.39
/eaKey Features
Color
White
Bulb Type
LED
Length
6.2 in
Width
3.4 in
With Switch
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20679
Zoro #
G414775768
UPC #
880268175739
Country of Origin
Taiwan, Province of China
Dimensions
Length
6.2 in
Width
3.4 in
Details
Color
White
Bulb Type
LED
With Switch
Yes
Description
LED Bulb, 12 Volt, Oval, 6.2 Inch Length x 3.4 Inch Width, Clear Lens, White Base, Single, With Switch
- •Produces Long Lasting Lighting With Minimal Heat Output
- •LED Series Produces Energy Efficient Lighting
- •Bright White Light Illuminates The Area
- •Oval White Base Measures 6.4 Inch X 4.2 Inch
- •Sleek, Compact Design
- •Simple, Clear Snap-In Lens
- •Features Rocker Switch For Power
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.