Shop ARCON
See all product information
Create Account
20713; LED Dome Light; 11 In Length x 4 3/4 In Width; Soft White Bulb; White Base
- Mfr # 20713
- Zoro # G614775728
product price:Â
$
25.69
/ea
Key Features
Light Color
Soft White
Length
11 in
Material
Plastic
Width
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20713
- Zoro #
- G614775728
- UPC #
- 88805207138
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 11 in
- Width
- 4-3/4 in
Details
- Light Color
- Soft White
- Material
- Plastic
Description
The Arcon 20713 LED Dome Light delivers efficient, dependable interior lighting in a sleek and compact rectangular design. Measuring 11 inches long by 4-3/4 inches wide, this single Euro-style dome light is well suited for RVs, trailers, campers, utility vehicles, marine interiors, and other enclosed spaces where reliable illumination is essential. Its clean white base and snap-in white lens provide a modern, low-profile appearance that blends seamlessly with a wide range of interior styles.
Equipped with an energy-efficient LED bulb, this dome light produces a soft white glow that evenly illuminates the surrounding area while generating minimal heat. LED technology ensures long-lasting performance and reduced power consumption compared to traditional incandescent lighting, making it ideal for battery-powered or energy-conscious applications.
The durable plastic lens is designed for everyday use and helps distribute light smoothly without harsh glare. A simple two-position on/off switch allows for quick and easy operation, giving you convenient control over lighting when needed. The compact footprint and straightforward design make installation simple, whether used as a replacement light or as part of a new interior lighting setup.
Built for efficiency, longevity, and ease of use, the Arcon 20713 LED Dome Light is a practical lighting solution that combines modern styling with dependable performance, providing consistent illumination wherever dependable interior lighting is required.
Equipped with an energy-efficient LED bulb, this dome light produces a soft white glow that evenly illuminates the surrounding area while generating minimal heat. LED technology ensures long-lasting performance and reduced power consumption compared to traditional incandescent lighting, making it ideal for battery-powered or energy-conscious applications.
The durable plastic lens is designed for everyday use and helps distribute light smoothly without harsh glare. A simple two-position on/off switch allows for quick and easy operation, giving you convenient control over lighting when needed. The compact footprint and straightforward design make installation simple, whether used as a replacement light or as part of a new interior lighting setup.
Built for efficiency, longevity, and ease of use, the Arcon 20713 LED Dome Light is a practical lighting solution that combines modern styling with dependable performance, providing consistent illumination wherever dependable interior lighting is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.