Shop ARCON
See all product information
Create Account
20725N; LED Ceiling Single Light; White Lens; 7-1/4" L x 4.95" W; Bright White; 12 V; Single
- Mfr # 20725N
- Zoro # G514775620
product price:Â
$
24.59
/ea
Key Features
Voltage
12V
Light Color
Bright White
Type
LED Ceiling Single Light
Width
4.95 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20725N
- Zoro #
- G514775620
- UPC #
- 880268197717
- Country of Origin
- Taiwan, Province of China
- Voltage
- 12V
- Light Color
- Bright White
- Type
- LED Ceiling Single Light
Dimensions
- Width
- 4.95 in
Description
The Arcon 20725N Interior Light is a sleek LED ceiling single light designed for 12-volt applications. Featuring a bright white SMD LED, this fixture delivers long-lasting, energy-efficient illumination with minimal heat output. The light’s white base measures 7-1/4 inches in length by 4.95 inches in width and is complemented by a simple optic snap-in white lens for easy installation and maintenance. Its compact design fits neatly into interior spaces while providing bright white light to illuminate the area effectively. The fixture includes an easy-to-use 2-position on/off switch and comes with a limited 2-year warranty. Ideal for RVs, boats, or other compact spaces, this LED ceiling light combines durability, efficiency, and modern styling.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.