11971; Multi Purpose Light Bulb; Incandescent; 12 Volt; 10 Watt; Clear; Set of 2; SV8.5 Base
- Mfr # 11971
- Zoro # G214775616
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Voltage
12V
Diameter
0.4 in
Length
1.22 in
Color
Clear
Wattage
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11971
- Zoro #
- G214775616
- UPC #
- 88805119714
- Country of Origin
- China
- Voltage
- 12V
- Color
- Clear
- Wattage
- 10 W
- Type
- Incandescent
Dimensions
- Diameter
- 0.4 in
- Length
- 1.22 in
Description
The Arcon 11971 Replacement Navigation Light Bulb (71-DP-CLR) is a high-quality 12 Volt incandescent bulb designed for reliable performance in marine and RV applications. Each set includes two bulbs featuring nickel-plated brass end caps and a compact SV8.5 base for easy installation. Measuring 1.22 inches in length with a 0.4-inch diameter, these bulbs deliver bright, clear light while minimizing power consumption and heat generation. They provide long-lasting illumination, reduce interior shadows, and maintain performance in varying conditions. Manufactured by Arcon, a trusted provider of bulbs, light fixtures, surge protectors, and electrical adapters, these bulbs meet Prop 65 standards and are built for durability and efficiency. Estimated installation time is only 15 minutes per bulb. Ideal for navigation lighting, interior or multi-purpose applications, this set of two 10 Watt bulbs offers reliable, efficient lighting for your vehicle, RV, or boat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.