Shop ARCON
See all product information
Create Account
50558; 5 LED Bulb; Roof Marker Light; 12 Volt; Bright White; 3.2 Watt; Pack of 6
- Mfr # 50558
- Zoro # G014775694
product price:Â
$
37.69
/ea
Key Features
Wattage
3.2 W
Number of LEDs
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50558
- Zoro #
- G014775694
- UPC #
- 88805505586
- Country of Origin
- China
- Wattage
- 3.2 W
- Number of LEDs
- 5
Description
The Arcon 50558 5 LED Bulb is a 12 Volt, 3.2 Watt lighting solution designed for roof marker and similar applications. This pack of 6 bright white LED bulbs provides long-lasting, energy-efficient illumination while reducing heat buildup around fixtures.
Featuring five LEDs per bulb, these lights are mercury-free and deliver consistent downward lighting for enhanced visibility and safety. Ideal for RVs, boats, or other vehicles, the Arcon 50558 combines durability, efficiency, and convenience in one economical set. Each bulb is designed for easy installation and reliable performance, backed by a limited 1-year warranty.
Featuring five LEDs per bulb, these lights are mercury-free and deliver consistent downward lighting for enhanced visibility and safety. Ideal for RVs, boats, or other vehicles, the Arcon 50558 combines durability, efficiency, and convenience in one economical set. Each bulb is designed for easy installation and reliable performance, backed by a limited 1-year warranty.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.