Shop ARCON
See all product information
Create Account
50725; 12 Volt LED Replacement Bulb; 24 LED Bright White Light for RV and Utility Use
- Mfr # 50725
- Zoro # G414775645
product price:Â
$
16.79
/ea
Key Features
Wattage
16.1 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50725
- Zoro #
- G414775645
- UPC #
- 88805507252
- Country of Origin
- China
- Wattage
- 16.1 W
Description
The Arcon 50725 LED Bulb is a high-efficiency 12-volt lighting solution designed to deliver bright, reliable illumination while reducing energy consumption and heat output. Featuring a 24-LED configuration, this bulb produces a crisp bright white light that enhances visibility and improves overall lighting performance in RVs, utility vehicles, trailers, and other 12-volt applications.
Engineered for long-lasting use, the Arcon 50725 offers a dependable alternative to traditional incandescent bulbs. Its LED design provides consistent downward lighting that is both economical and powerful, helping illuminate interior or exterior spaces more effectively. Compared to conventional bulbs, this LED option operates cooler, reducing heat buildup around fixtures and contributing to a safer, more comfortable environment—especially in enclosed spaces.
With a voltage rating of 12 volts and a wattage of 16.1 watts, this bulb is optimized for efficiency without sacrificing brightness. The bright white color output delivers clean, modern illumination that improves clarity and reduces shadowed areas. Its compact, single-bulb design makes it easy to integrate into existing lighting systems as a direct replacement.
The Arcon 50725 is also an environmentally conscious choice, as it contains no mercury and supports reduced power usage. This makes it suitable for users looking to improve lighting performance while minimizing environmental impact. Designed for durability and dependable operation, it maintains consistent output over extended periods, reducing the need for frequent replacements.
Ideal for RV owners, fleet operators, and anyone using 12-volt lighting systems, the Arcon 50725 24 LED Bulb combines efficiency, brightness, and long service life in a simple, reliable lighting upgrade.
Engineered for long-lasting use, the Arcon 50725 offers a dependable alternative to traditional incandescent bulbs. Its LED design provides consistent downward lighting that is both economical and powerful, helping illuminate interior or exterior spaces more effectively. Compared to conventional bulbs, this LED option operates cooler, reducing heat buildup around fixtures and contributing to a safer, more comfortable environment—especially in enclosed spaces.
With a voltage rating of 12 volts and a wattage of 16.1 watts, this bulb is optimized for efficiency without sacrificing brightness. The bright white color output delivers clean, modern illumination that improves clarity and reduces shadowed areas. Its compact, single-bulb design makes it easy to integrate into existing lighting systems as a direct replacement.
The Arcon 50725 is also an environmentally conscious choice, as it contains no mercury and supports reduced power usage. This makes it suitable for users looking to improve lighting performance while minimizing environmental impact. Designed for durability and dependable operation, it maintains consistent output over extended periods, reducing the need for frequent replacements.
Ideal for RV owners, fleet operators, and anyone using 12-volt lighting systems, the Arcon 50725 24 LED Bulb combines efficiency, brightness, and long service life in a simple, reliable lighting upgrade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.