11825; Dome Light; Double Incandescent; 12 V; Clear Lens; 11-1/2 Inch x 5-1/2 Inch; Set of 2
- Mfr # 11825
- Zoro # G714775772
product price:Â
$
17.99
/ea
Key Features
Bulb Shape
Square
Light Color
Clear
Bulb Type
Incandescent
Material
Plastic
Width
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11825
- Zoro #
- G714775772
- UPC #
- 88805118250
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5-1/2 in
- Length
- 11-1/2 in
Details
- Bulb Shape
- Square
- Light Color
- Clear
- Bulb Type
- Incandescent
- Material
- Plastic
Description
The Arcon 11825 Dome Light is a 12 Volt double light fixture designed to provide bright, economical, and long-lasting illumination for RVs and other applications. Featuring clear incandescent bulbs, a low-profile white base, and a simple optic snap-in lens, this double design measures 11-1/2 inches in length, 5-1/2 inches in width, and 1-5/8 inches in height. The fixture includes a 3-position switch (Off/1 Light/2 Light) for convenient control, and its sleek, square design blends seamlessly with interiors. Prop 65 compliant, this set includes two lights, each constructed with durable plastic lens material for extended service. Arcon offers a full line of replacement bulbs, light fixtures, surge protectors, and electrical adapters to ensure safe, efficient, and reliable illumination.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.