Shop All Extra Long Drill Bits
Drillco
37/64, Extra Length Drill 18" OAL, 1/2" Shank
Mfr # 1318AR137
Zoro # G300869786
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Drillco
- MFR # 1318AR137
- Zoro # G300869786
- UPC # 45996692419
- Country of Origin China
- Category Extra Long Drill Bits
Description
Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11/64 (C23002)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.00mm (C74001)
- WESTWARD Fixed Pin Spanner Wrench, L 8-1/16 in. (5RDZ4)
- DRILLCO 5/8, Extra Length Drill 12" OAL, 1/2" Shank (1312AR140)
- DRILLCO 1/4, Extra Length Drill 18" OAL (1318A116)
- DRILL AMERICA 13/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX613/64)
- DRILL AMERICA 3/8"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/8)
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- DRILL AMERICA 1/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/4)
- Drillco Extra Long Drill Bits