Cle-Line
135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.00mm
Mfr # C74001
Zoro # G1219780
original price:
$1.29
10% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Router Diamond Cut (RDB-20)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 700 (13G570)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- STAHLWILLE TOOLS Open ended insert tool Size 30 mm Size of mount 14x18 mm (58214030)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/32 (C18018)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 1/2 (C18658)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #59 (C18112)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #26 (C22685)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 21/64 (C23362)
- CLE-LINE 118° Extra Length Drill Cle-Line 1807 Steam Oxide HSS RHS/RHC 3/8x18IN (C20489)
- DRILL AMERICA X Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOX)
- Cle-Line Drill Bits