Shop WALTER SURFACE TECHNOLOGIES
See all product information
Create Account
RETROFIT ADF WELDING LENS - 4x5 SHADE 12
- Mfr # S450-12
- Zoro # G400920509
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
For Use With
4X5 Welding Helmets
Features
Unparralelled optical clarity with HD Technology
Standards
Meets CSA Z94.3 Requirements
Color
Black
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S450-12
- Zoro #
- G400920509
- UPC #
- 714315010073
- Country of Origin
- Taiwan, Province of China
- Item
- Retrofit Filters
- For Use With
- 4X5 Welding Helmets
- Features
- Unparralelled optical clarity with HD Technology
- Standards
- Meets CSA Z94.3 Requirements
- Color
- Black
- Material
- Glass
- Series
- Singles
- Filter Shade
- 11 (Dark State); 3 (Light State)
- Application
- MIG Welding
- Grind Mode
- No
- Viewing Area
- 5.25 sq in
- Number of Sensors
- 2
- Amps
- 50 A
- Number of Arc Sensors
- 2
- Battery Type
- Non-Replaceable Li Battery
Dimensions
- Height
- 0.19 in
- Length
- 8.26 in
- Width
- 5.9 in
Description
Retrofit your welding helmet with the finest technology available! Choose from ArcOne's large selection of 2 x 4 inch single shade ADF lenses, now available with HD technology. Available from shade 8-12. Can be retrofitted to most 4 x 5 welding helmets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.