Shop KLEIN TOOLS
See all product information
Create Account
Fans
- Mfr # KWHFAN
- Zoro # G124152170
product price:Â
$
40.59
/ea
Key Features
Length
3 3/4 in
Compatible with Manufacturer Model Number
60141
Height
4 in
Width
1 in
Compatible with Brand
Klein Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KWHFAN
- Zoro #
- G124152170
- UPC #
- 00092644607103
- Country of Origin
- China
- Item
- Helmet Fan
- Compatible with Manufacturer Model Number
- 60141
- Compatible with Brand
- Klein Tools
- For Use With
- Panoramic Welding Helmet
- Material
- Hard Plastic
- Color
- Black
- Compatible with Series
- Phoenix(TM) Series
- Features
- Washable Foam Filter
- Compatible Manufacturer Part Number
- 60141
- Compatible Manufacturer Model Number
- 60141
- Shell Material
- Hard Plastic
- Compatible Series
- Phoenix(TM) Series
- Wire Color
- Black
- Compatible Product Type
- Panoramic Welding Helmet
- Traction Material
- Hard Plastic
- For Wire Feeder Series
- Phoenix(TM) Series
Dimensions
- Length
- 3 3/4 in
- Height
- 4 in
- Width
- 1 in
- Fits Chest Size
- Washable Foam Filter
Description
Helmet Fan, Color Black, Compatible with Brand Klein Tools, Compatible with Manufacturer Model Number 60141, Compatible with Series Phoenix(TM) Series, Features Washable Foam Filter, For Use With Panoramic Welding Helmet, Height 4 in, Length 3 3/4 in, Material Hard Plastic, Width 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.