Zoro Homepage

Primary Wire, 12 AWG, White, PVC Jacket

  • Mfr # BA12-9

  • Zoro # G3279511


product price: $71.45
/ea
Sold in multiples of 2 for $142.90

Key Features

Wire Size
12 AWG
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA12-9
Zoro #
G3279511
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
100 ft.
Nominal Outside Dia.
0.808 in

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
White
Jacket Color
White
Jacket Material
PVC
Voltage
300V
Standards
UL1061, RoHS Compliant

Description

Arcor Ul1061 Commercial Wire, Spooled, White, 12 AWG, 0.0808" Diameter, 100' Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.