This item is Discontinued.

Arctic Air Arctic Air 6000091 Ultra As Seen on TV Air Filter - 4.33 x 4.72 x 4.33 in. 6000091

Arctic Air 6000091 Ultra As Seen on TV Air Filter - 4.33 x 4.72 x 4.33 in. (Discontinued)

  • Mfr # 6000091
  • Zoro # G103679117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6000091
Zoro #
G103679117
UPC #
735541470264
Country of Origin
China

Description

Arctic Air ultra replacement filters are made from a sponge material with an anti microbial coating. No more wasteful paper filters.

Features
  • Ultra As Seen on TV Air Filter
  • Width: 4.33"
  • Height: 4.72"
  • Depth: 4.33"
  • Filter Frame Material: Plastic
  • Anti microbial
  • Washable and reusable
  • Dishwasher safe
Specifications
  • Dimension: 4.33" x 4.72" x 4.33"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.