Shop ARCTIC ARMOR

15 Year 21' x 41' Oval Above Ground Swimming Pool Winter Covers

  • Mfr # WC940-4

  • Zoro # G015834543


product price:  $256.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WC940-4
Zoro #
G015834543
UPC #
672875300884
Country of Origin
China

Description

This winter cover is built to last! Constructed of our strongest and most tear resistant materialever this cover features rugged U.V. stabilized woven polyethylene for ultimate protection against sun snow wind and ice. Black underside to retards algae and heat sealed seams ensure a clean water for Spring. Comes complete with heavy vinyl coated cable and tightener anchored by rip proof metal grommets. This rugged cover is back by a 15 year warranty 3 years full rated. Blue with black underside. Invest in quality this fall with Arctic Armor Plus Gold. Big 4 foot overlap for longer wear! We don't skimp on fabric! An extra foot of material provides a better fit especially on pools with wide top-rails. Extra fabric takes up slack during windy weather preventing excessive wear and tear. Strong long-lasting woven strands Arctic Armor Plus covers are woven strong with long-lasting polyethylene fibers to produce a cover that can hold up to winters worst. No more algae growth! Arctic Armor Plus covers are constructed of an extremely tight weave fabric that does not allow light to pass through. Without sunlight algae cannot grow! -Pool Size: 21' x 41' Oval. -Cover Size: 25' x 45'.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.