This item is Discontinued.

Arctic Wind 5,000 BTU 115V Window Air Conditioner with Mechanical Controls 2AW5000MSA

5,000 BTU 115V Window Air Conditioner with Mechanical Controls (Discontinued)

  • Mfr # 2AW5000MSA
  • Zoro # G605626114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AW5000MSA
Zoro #
G605626114
UPC #
850012484202
Country of Origin
China

Dimensions

Width
16.000
Height
12.000
Depth
13.130

Details

Voltage
115V
Includes
window air conditioner, window installation kit, manual, warranty
Control Type
No
Weight
36.00
Refrigerant Type
R32
For Use With
Home Use
Color
White
BtuH
5,000 BTU

Description

Arctic Wind's 5,000 BTU window air conditioner is perfect for cooling a room up to 150 square feet. This window-mounted unit features mechanical rotary controls for customizable comfort. The adjustable air fins allows you to direct the air exactly where you want it. The window mounting kit and 7.5 ft. cord makes installation a breeze. At Arctic Wind, we make life more comfortable!

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.