LF 1350 Large Double Door Freeze

  • Mfr # LF 1350

  • Zoro # G221674094


product price:  $8,999.99
/ea
Free Shipping & Returns

Key Features

Current
3.2 A
Freezer Interior Height
1,530 mm
Condenser Type
Forced Air Convection
Caster Configuration
(2) Casters with Brake; (6) Casters
Interior Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LF 1350
Zoro #
G221674094
UPC #
-
Country of Origin
Italy

Dimensions

Freezer Interior Height
1,530 mm
Overall Height
33 1/2 in
Overall Width
28 1/2 in
Freezer Interior Width
1,320 mm
Freezer Interior Depth
665 mm
Overall Depth
26 1/8 in

Details

Current
3.2 A
Condenser Type
Forced Air Convection
Caster Configuration
(2) Casters with Brake; (6) Casters
Interior Material
Steel
Door Exterior Material
Steel
Number of Doors
2
Refrigerator/Freezer Type
Freezer
Includes
Light, Lock with Key
Door Lock Type
Keyed Lock
Alarm Type
Door Ajar, Temperature
Alarm Indicator Type
Visual
Defrost Method
Automatic
Color
White
Total Capacity
48 cu ft
Standards
Energy Star Certified, SNAP/EPA Compliant Refrigerant
Features
Biomedical Applications - Perfect for Storing Temperature-Sensitive Samples and Reagents in Medical and Research Settings
Includes Probe Port
Yes
Freezer Temperature - Maximum
-25 Degrees C
Weight
485 lb
Door Type
Solid
Voltage
115V
Shelf Adjustability
Adjustable
Temperature Display
No
Interior Lighting Type
LED
Frequency
60 Hz
Door Hinge
Left and Right
Item
Double Door Freezer
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity
48 cu ft
Number of Shelves
6
Energy Usage
3.81 kWh/day
Freezer Temperature - Minimum
10 Degrees C
Includes Alarm
Yes
Product Type
Lab Chest Freezer

Description

Double Door Freezer, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 26 1/8 in, Overall Height 33 1/2 in, Overall Width 28 1/2 in, Voltage 115V, Color White, Door Hinge Left and Right, Door Type Solid, Number of Doors 2, Number of Shelves 6

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.