PRE 60-US Counter Top Refrigerat
Mfr # PRE 60
Zoro # G421680543
product price:Â $1,361.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRE 60
Zoro #
G421680543
UPC #
-
Country of Origin
China
Description
Counter Top Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 in, Overall Height 26 in, Overall Width 21 in, Voltage 110V, Color White, Door Hinge Left and Right, Door Type Solid, Number of Doors 1, Number of Shelves 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.