LFE 125-US Small Undercounter Fr

  • Mfr # LFE 125

  • Zoro # G121669787


product price:  $1,577.99
/ea
Free Shipping & Returns

Key Features

Door Lock Type
Keyed Lock
Overall Width
28 1/2 in
Interior Material
Aluminum
Freezer Interior Height
22 in
Door Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFE 125
Zoro #
G121669787
UPC #
-
Country of Origin
China

Dimensions

Overall Width
28 1/2 in
Freezer Interior Height
22 in
Freezer Interior Depth
18 in
Probe Port Size
20 mm
Overall Height
33 1/2 in
Freezer Interior Width
20 in
Overall Depth
26 1/8 in

Details

Door Lock Type
Keyed Lock
Interior Material
Aluminum
Door Type
Solid
Defrost Method
Automatic
Number of Shelves
3
Alarm Type
Door Ajar, Temperature
Refrigerator/Freezer Type
Freezer
Includes
(4) Fixed Feet, (4) Leveling Feet, Light
Shelf Adjustability
Adjustable
Item
Undercounter Freezer
Freezer Capacity
4.16 cu ft
Frequency
60 Hz
Voltage
110V
Laboratory Refrigerator/Freezer Style
Undercounter
Temperature Display
No
Weight
94.8 lb
Alarm Indicator Type
Visual
Includes Alarm
Yes
Number of Doors
1
Color
White
Current
2.5 A
Standards
Energy Star Certified, SNAP/EPA Compliant Refrigerant
Features
Biomedical Applications - Perfect for Storing Temperature-Sensitive Samples and Reagents in Medical and Research Settings
Door Hinge
Left and Right
Total Capacity
4.16 cu ft
Door Exterior Material
Steel
Energy Usage
1.6 kWh/day
Freezer Temperature - Minimum
10 Degrees C
Product Type
Lab Chest Freezer
Interior Lighting Type
LED
Includes Probe Port
Yes
Freezer Temperature - Maximum
-25 Degrees C

Description

Undercounter Freezer, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 26 1/8 in, Overall Height 33 1/2 in, Overall Width 28 1/2 in, Voltage 110V, Color White, Door Hinge Left and Right, Door Type Solid, Number of Doors 1, Number of Shelves 3

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.