LRE 285-US Upright Refrigerator

  • Mfr # LRE 285

  • Zoro # G921672826


product price:  $2,366.99
/ea
Free Shipping & Returns

Key Features

Defrost Method
Automatic
Includes
(4) Fixed Feet, (4) Leveling Feet, Light
Interior Material
Aluminum
Interior Lighting Type
LED
Current
1.6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LRE 285
Zoro #
G921672826
UPC #
-
Country of Origin
China

Dimensions

Refrigerator Interior Width
500 mm
Overall Height
1,525 mm
Overall Depth
10 mm
Refrigerator Interior Depth
450 mm
Probe Port Size
20 mm
Refrigerator Interior Height
1,290 mm
Overall Width
608 mm

Details

Defrost Method
Automatic
Includes
(4) Fixed Feet, (4) Leveling Feet, Light
Interior Material
Aluminum
Interior Lighting Type
LED
Current
1.6 A
Features
Forced Air Cooling Provides Excellent Temperature Stability, Forcing the Airflow Around the Stored Items Ensures Quick Temperature Recovery After Door Openings
Refrigerator Temperature - Minimum
2 Degrees C
Condenser Type
Forced Air Convection
Includes Probe Port
Yes
Refrigerator/Freezer Type
Refrigerator
Laboratory Refrigerator/Freezer Style
Upright
Frequency
50/60 Hz
Standards
Energy Star Certified, SNAP/EPA Compliant Refrigerant
Total Capacity
14.12 cu ft
Refrigerator Capacity
14.12 cu ft
Temperature Display
No
Number of Doors
1
Alarm Indicator Type
Visual
Door Exterior Material
Steel
Voltage
239V
Door Hinge
Left and Right
Alarm Type
Door Ajar, Temperature
Shelf Adjustability
Adjustable
Item
Upright Refrigerator
Door Type
Solid
Door Lock Type
Keyed Lock
Refrigerator Temperature - Maximum
8 Degrees C
Energy Usage
2.3 kWh/day
Weight
64 kg
Includes Alarm
Yes
Number of Shelves
6
Color
White
Product Type
Biomedical Refrigerator

Description

Upright Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 10 mm, Overall Height 1,525 mm, Overall Width 608 mm, Voltage 239V, Color White, Door Hinge Left and Right, Door Type Solid, Number of Doors 1, Number of Shelves 6

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.