PRE 380-US Medium Upgright Refri
Mfr # PRE 380
Zoro # G121681796
product price:Â $2,804.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PRE 380
Zoro #
G121681796
UPC #
-
Country of Origin
China
Description
Upright Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 28 in, Overall Height 72 in, Overall Width 24 in, Voltage 110V, Color White, Door Hinge Left and Right, Door Type Solid, Number of Doors 1, Number of Shelves 7
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.