SUV Cargo Liner Cover for SUVs and Cars, Waterproof Material - Universal Fit

  • Mfr # APCARGOCVR

  • Zoro # G303327467


product price:  $55.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCARGOCVR
Zoro #
G303327467
UPC #
840102161519
Country of Origin
China

Description

Defend your vehicle's upholstery and leather surfaces from pet hair, accidents, nail scratches, spills, and more with 'Arf Pets' dog Cargo liner. Our multipurpose nonslip shield provides wide coverage for your Car cargo whether you're traveling with a slobbery pooch or simply want extra protection against life's messes. Multiple layers of polyurethane material create an effective barrier against liquid, while the super-soft padded construction provides a calm, comfortable ride. The cover's anti-slip bottom keep it in place as even the largest, most rambunctious pups come along. Enjoy extra defense against crumbs, claws, potty accidents, and even injury with generous side flaps and two sturdy headrest clips. Our model includes specially an extra , so it's great for the entire family. No leaks, no stains, no dirt, no hair-just backseat doggy bliss!
What You Get: 1 Arf Pets Pet cargo Liner 2 Reinforced Headrest Straps Pet safety, comfort, and clean peace of mind!
Specs & Details: Measures 55” x 82” inches High temperature rated anti-slip backing 3 layers waterproof polyurethane Soft padding Adjustable headrest straps colorfast material [won't stain] How to Enjoy Place the liner on the cargo floor Extra side flaps on both sides of the liner .Secure headrest straps Let kids or pets enjoy comfy ride Vacuum, wipe, or wash liner. Keep car safe and clean!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.