This item is Discontinued.

Argos Technologies Multi-Channel Pipette Reservoir, PK10 R3133

Multi-Channel Pipette Reservoir, PK10 (Discontinued)

  • Mfr # R3133
  • Zoro # G5433340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3133
Zoro #
G5433340
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.25 in
Manufacturers Warranty Length
No Express Duration

Details

Item
Multi-Channel Pipette Reservoir
Type
Basin
Capacity
5 to 50mL
Material of Construction
polypropylene
Special Features
Non Sterile, Triple Fill Design
Packaging
Individually Sealed
Color
White
For Use With
Liquid Handling, Liquid Transfer, Pipettor
Accessory Type
Multi-Channel Pipette Reservoir

Description

Multi-Channel Pipette Reservoir, Basin, Material of Construction Polypropylene, Capacity 5 to 50mL, Height 1.25 in, Color White, Special Features Non Sterile, Triple Fill Design, For Use With Liquid Handling, Liquid Transfer, Pipettor, Individually Sealed Packaging, Manufacturers Warranty Length No Express Duration, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.