This item is Discontinued.

Argus Thermal Imaging Camera, -4 to 302F PG160

Thermal Imaging Camera, -4 to 302F (Discontinued)

  • Mfr # PG160
  • Zoro # G7159503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG160
Zoro #
G7159503
UPC #
-
Country of Origin
United Kingdom

Details

Item
Thermal Imager
IR Detector Resolution
160 x 120
Field of View
Dependent on Choice of Lens
Data Logging
Image and Video
Auto Focus
No
File Formats
JPEG, Raw, AVI (MJPEG)
Image Frequency
30 Hz
Temp. Range
-4 Degrees to 302 Degrees F (-20 Degrees to 150 Degrees C)
Includes
Rechargeable Battery Pack, Main Charger, In-Car Charging Cable, Video Output Cable, 4GB Memory Card, USB Cable, Neck Strap, Lens Cloth, User Manual, Quick Start Guide, Lens Not Included

Description

Thermal Imager, Temp. Range -4 Degrees to 302 Degrees F (-20 Degrees to 150 Degrees C), IR Detector Resolution 160 x 120, Thermal Sensitivity Less Than or Equal to 100 mK, Picture In Picture No, Laser Sighting No, Auto Focus No, Visual Light Resolution No, Field of View Dependent on Choice of Lens, Image Notation No, Removable Memory Card Yes, File Formats JPEG, Raw, AVI (MJPEG), Thermal And Visible Light Blending No, Articulating Lens No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.