10011976, Women's 4 in Composite Toe Loafer Shoe, Black, 5 1/2, B, 10011976

  • Mfr # 10011976

  • Zoro # G9126354


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011976
Zoro #
G9126354
UPC #
094729081204
Country of Origin
Viet Nam

Dimensions

Size
5 1/2
Footwear Width
B
Height
4 in
Heel Height
1 in or Greater
Width
B
Overall Height
4 in
Size (PRINT)
5 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
Waterproof
No
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Footwear Shank Type
TPU
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Slip On
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
Conductive
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
No
Footwear Sole Pattern
Clog
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Liner Material
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Static Dissipative
Yes
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Shank Material
TPU
Metatarsal System
No
Footwear Style
Loafer Shoe
Outsole Material
Rubber
Insulated
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Last Number or Name
11976
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Upper Material Description
Full Grain Leather
Resists
Heat, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Defined Heel
Upper Color
Black
Insole Material
Gel
Construction
Cemented
Outsole Technology
Duratread(TM)
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Toe Cap Material
Composite
Insole Technology
ATS, Moisture Wicking
Maximum Heat Rating
572 Degrees F
Style Family
Loafer Shoe
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.7
Liner Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Gel
Gender (PRINT)
Women's
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number 10011976

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.