Shop ARIAT
See all product information
Create Account
11-inWorkBoot, Brn, Men's, 71/2, EE, PR
- Mfr # 10074209
- Zoro # G722983770
product price:Â
$
172.99
/pr
Free Shipping & Returns
Key Features
Wide Toe Cap
No
Insole Technology
Energy Max anti-fatigue
Midsole Technology
Shock-Absorbing
Outsole Material
Rubber
Style Number
10074209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10074209
- Zoro #
- G722983770
- UPC #
- 197318932878
- Country of Origin
- Bangladesh
Dimensions
- Width
- EE
- Size
- 7 1/2
- Overall Height
- 11 in
Description
11-Inch Work Boot, Style Family Wellington Boot, Closure Pull On, Color Dark Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative Yes, Style Number 10074209, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.