Face Shield, Clear, 230 mm H
- Mfr # S810
- Zoro # G824450798
product price:Â
$
26.59
/ea
Key Features
Application
General Purpose
Visor Color
Clear
Features
Integrated Chinguard
Visor Height
230 mm
Compatible with Manufacturer Model Number
A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S810
- Zoro #
- G824450798
- UPC #
- -
- Country of Origin
- Malaysia
- Application
- General Purpose
- Visor Color
- Clear
- Features
- Integrated Chinguard
- Compatible with Manufacturer Model Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Lens/Visor Features
- Impact-Resistant
- For Use With
- Face Shield Headgear
- Standards
- ANSI/ISEA Z87.1+, Arc Class 1 GS-ET-29, EN 166, EN 170
- Item
- Face Shield
- Visor Material
- Polycarbonate
- Compatible Manufacturer Part Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Compatible Manufacturer Model Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Compatible Product Type
- Face Shield Headgear
Dimensions
- Visor Height
- 230 mm
- Fits Chest Size
- Integrated Chinguard
Description
Face Shield, Application General Purpose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.