Bib Overalls, 15 cal/sq cm ATPV, 4XL, 32 in Inseam, Adjustable Straps, Buckle

  • Mfr # 10034651
  • Zoro # G601976725
product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12.5 oz
Closure Type
Adjustable Straps, Buckle
ATPV Rating
15 cal/sq cm
Arc Flash PPE Category
2
Features
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10034651
Zoro #
G601976725
UPC #
192904668698
Country of Origin
Mexico

Dimensions

Size
4XL
Minimum Waist Size
53 in
Maximum Waist Size
55 in
Size - Body Type
Regular
Size (Max. Waist x Inseam)
55 in x 32 in
Fits Chest Size
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
Bottle Size
4XL
Size - Alpha
4XL

Details

Item
Arc Flash Overalls
Color
Navy
Fabric Weight
12.5 oz
Inseam
32 in
Closure Type
Adjustable Straps, Buckle
ATPV Rating
15 cal/sq cm
Arc Flash PPE Category
2
Features
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
Number of Outside Pockets
10
Includes Lining
No
Number of Inside Pockets
1
Ankle Closure
Zipper
High-Visibility
No
Standards
NFPA 2112, NFPA 70E
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Garment Material Trade Name
Canvas
Number of Pockets
11
Material Trade Name
Canvas
Total Number of Pockets
11
Front Closure
Adjustable Straps, Buckle
Wire Color
Navy

Description

ATPV Rating 15 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 2, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 12.5 oz, Features Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets, High-Visibility No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 55 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.