Hard Hat, Grn, BLOCKHEAD2, ABS, EPP

  • Mfr # 22529
  • Zoro # G222935484
product price: 
$
69.50
/ea

Key Features

Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
ANSI Electrical Class
Class C
Reverse Donning
Non-Reversible
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22529
Zoro #
G222935484
UPC #
626053650391
Country of Origin
Viet Nam

Dimensions

Size - Alpha
One Size

Details

Includes
Replaceable Comfort Pad, Replaceable Sweat Band
Accessory Mounting Options
Earmuff Mount, Side-Slots, Visor Mount
Item
Hard Hat
ANSI Electrical Class
Class C
Reverse Donning
Non-Reversible
Application
Confined Space, Construction, Demolition, Oil and Gas, Transportation, Warehousing, Working-at-Height
Includes Reflective Decals
No
Weight
1.61 lb
ANSI Impact Type
Type 2
Headwear Style
Full Brim
Compatible Suspension Brand
JACKSON SAFETY
Shell Material
ABS
Impact Absorbing Material
EPP
Dielectric
No
High-Visibility
Not High-Visibility
Graphics Type
No Graphics
Venting
Yes
Shell Color
Green
Series
BLOCKHEAD2
Suspension Adjustment Type
Ratchet
Compatible Suspension Manufacturer Part Number
22530
Number of Suspension Points
6
Shell Pattern
Solid
Includes Chin Strap
Yes

Description

Hard Hat, Accessory Mounting Options Earmuff Mount, Side-Slots, Visor Mount, Weight 1.61 lb, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number 22530, Series BLOCKHEAD2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.