Ariat

FR Carpenter Jeans, Men's, L, 38/32


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size L
  • Material Trade Name Denim
  • Fabric Weight 13 oz
  • Maximum Waist Size 38 in
  • Color Blue
See all product information

Product Information

Dimensions

Size L
Maximum Waist Size 38 in
Minimum Waist Size 38 in

Details

Item Relaxed Fit FR Carpenter Jeans
Material Trade Name Denim
Inseam 32 in
Fabric Weight 13 oz
Color Blue
Gender Men's
Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket
Standards NFPA 70E/ NFPA 2112
ANSI Class Not Rated
High-Visibility No
Leg Fit Boot Cut
Jean Wash Stone
Pant Type Jeans
Insulated for Cold Conditions No
Waist Rise Low Rise
Pant Fit Relaxed Fit
ATPV Rating 20 cal/sq cm
Arc Flash PPE Category 2
Includes Belt Loops Yes
Includes Cargo Pocket Yes

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 38 in, Minimum Waist Size 38 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size L, Standards NFPA 70E/ NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.