Zoro Homepage

Men's 6 in Carbon Toe Work Boot, 13, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3712963


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3712963
UPC #
192904044201
Country of Origin
Bangladesh

Dimensions

Size
13
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Shank Type
Nylon
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Black
Liner Material
Mesh
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Metatarsal System
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.73
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
CAN/CSA-Z195-14
Upper Material
Fabric, Leather
Footwear Style
6 in Work Boot
Completely Non Metallic
Yes
Conductive
No
For Outdoor Traction
No
Non Metallic Upper
Yes
CSA Footwear Standard
CAN/CSA-Z195-14
Shank Material
Nylon
Upper Material Description
Full Grain Leather
Waterproof Type
Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Footwear Construction Type
Direct Attached
Insulated
No
Midsole Material
Polyurethane
Outsole Material
TPU
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Insole System
Polyurethane Comfort Footbed
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Gender (PRINT)
Men's
Outsole Material (PRINT)
TPU
Slip-Resistance Value - Mark II - Dry
0.73
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Wet
0.5
Upper Material (PRINT)
Fabric, Leather
Maximum Heat Rating
300 Degrees F
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Construction
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.