Zoro Homepage

Men's 6-Inch Work Boot, Iron Coffee, 9, 10048060

  • Mfr # 10048060

  • Zoro # G315212904


product price: $274.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Iron Coffee
Size
9
Style Number
10048060
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10048060
Zoro #
G315212904
UPC #
195696812546
Country of Origin
Viet Nam

Dimensions

Size
9
Overall Height
7 in
Width
D

Description

7-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Knob-Controlled Lacing System, Color Iron Coffee, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 10048060, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.