Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Composite Toe, Mesh, TPU Upper, Lace Up, Black, 11, D

  • Mfr # 10040283

  • Zoro # G110037894


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G110037894
UPC #
195696093419
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
D
Width
D
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Puncture-Resistant Sole (PRINT)
No
Conductive
No
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Wet
0.8
Gender (PRINT)
Men's
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Non Metallic Upper
Yes
Insulated
No
Non-Marking Sole
No
Footwear Style
Athletic Work Shoe
Shank Material
Nylon
Chemical Resisting Sole
Yes
Upper Material
Mesh, TPU
Predominant Footwear Color
Black
Maximum Heat Rating (PRINT)
572 Degrees F
Electrical Hazard Rated
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Waterproof Type
None
Completely Non Metallic
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Footwear Closure Type
Lace Up
Non-Marking Upper
Yes
Static Dissipative
No
Upper Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Slip-Resistance Value - Mark II - Dry
0.91
Heel Style
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Footwear Shank Type
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture Resistant Insole
No
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh, TPU
Heat Resistant
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chain Saw Cut Resistant
No
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Standards
ASTM F2413-18
Slip-Resistance Value - SATRA Heel - Dry
1.03
All-Leather Upper
No
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.