Shop TIMBERLAND PRO

Men's 8-Inch Work Boot, Brown, 13, TB0A639QW01

  • Mfr # TB0A639QW0113000W
  • Zoro # G116494851

product price: 
$
170.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Gender
Men's
Color
Brown
Size
13
Style Number
TB0A639QW01
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A639QW0113000W
Zoro #
G116494851
UPC #
197803896449
Country of Origin
Bangladesh
Item
8-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
TB0A639QW01
Waterproof
No
Insole Material
Polyurethane
Closure
Lace Up with Dual-Purpose Hook
Shank Material
Fiberglass
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR)
Toe Cap Material
Composite
Insulated
No
Upper Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
No
Oil-Resisting Sole
Yes
Style Family
8-Inch Work Boot
Non-Marking Sole
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Oily
0.7
Heel Definition
Defined Heel
Conductive
No
Maximum Heat Rating
1,000 Degrees F
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Construction
Cemented
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Removable Insole
Yes
Metatarsal Guard
No
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
1
Liner Technology
Moisture Wicking
Footwear Style
High-Cut Work Boot
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Wire Color
Brown

Dimensions

Size
13
Overall Height
8 in
Width
W

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A639QW01, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.