Zoro Homepage

Men's Chelsea Boot, All Black, 10, 10060898

  • Mfr # 10060898

  • Zoro # G015371734


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
10
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G015371734
UPC #
197318459856
Country of Origin
Bangladesh

Dimensions

Size
10
Width
D
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Electrical Hazard Rated
Yes
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Dry
0.78
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating
302 Degrees F
Insulated
No
Conductive
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
Yes
Outsole Technology
Dual-Density
Slip-Resistance Value - Mark II - Dry
0.73
Liner Material
Polyester
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Shank Material
Nylon
Non-Marking Sole
No
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Wide Toe Cap
No
For Outdoor Traction
Yes
Outsole Material
TPU
Style Family
Chelsea Boot
Midsole Technology
Shock-Absorbing
Removable Insole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.5
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Toe Cap Material
Carbon Fiber
Metal Chip-Resisting Sole
No
All-Leather Upper
Yes
Toe Shape
Round
Insole Technology
Anti-Fatigue
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Metatarsal Guard
No
Completely Non Metallic
Yes
Upper Material
Leather
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.41

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.