Zoro Homepage

Men's Chelsea Boot, All Black, 14, 10060898

  • Mfr # 10060898

  • Zoro # G415371730


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
14
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G415371730
UPC #
197318459917
Country of Origin
Bangladesh

Dimensions

Size
14
Overall Height
7 in
Width
D

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Technology
Anti-Fatigue
For Outdoor Traction
Yes
Toe Cap Material
Carbon Fiber
Non-Marking Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Conductive
No
Completely Non Metallic
Yes
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Insulated
No
Maximum Heat Rating
302 Degrees F
Electrical Hazard Rated
Yes
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Liner Technology
Moisture Wicking
Midsole Technology
Shock-Absorbing
Outsole Material
TPU
Construction
Direct Attached
Metatarsal Guard
No
Shank Material
Nylon
Static Dissipative
No
Closure
Pull On
Liner Material
Polyester
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Outsole Technology
Dual-Density
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Puncture-Resistant Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.78
Wide Toe Cap
No
Slip-Resistance Value - SATRA Heel - Wet
0.5
Slip-Resistance Value - Mark II - Wet
0.5
Toe Shape
Round
All-Leather Upper
Yes
Heel Definition
Defined Heel

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.