Zoro Homepage

Men's Chelsea Boot, All Black, 7, 10060898

  • Mfr # 10060898

  • Zoro # G715371744


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
7
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G715371744
UPC #
197318459795
Country of Origin
Bangladesh

Dimensions

Size
7
Overall Height
7 in
Width
D

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Static Dissipative
No
All-Leather Upper
Yes
Metatarsal Guard
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Insole Technology
Anti-Fatigue
Closure
Pull On
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Wet
0.5
Completely Non Metallic
Yes
Upper Material
Leather
For Outdoor Traction
Yes
Midsole Technology
Shock-Absorbing
Midsole Material
Polyurethane
Outsole Material
TPU
Electrical Hazard Rated
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Shank Material
Nylon
Outsole Technology
Dual-Density
Wide Toe Cap
No
Removable Insole
Yes
Liner Material
Polyester
Maximum Heat Rating
302 Degrees F
Construction
Direct Attached
Style Family
Chelsea Boot
Non Metallic Upper
Yes
Insulated
No
Non-Marking Sole
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.78
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.73

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.