Shop DUPONT

Hooded Disposable Coveralls, 3XL, White, Tyvek(R) 400 D, zipper

  • Mfr # TD127SWB3X0025CM
  • Zoro # G4602473

product price: 
$
249.99
/pk of 25, $10.00/ea
Free Shipping & Returns

Key Features

Color
Blue/White
Material
Tyvek 400 D
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TD127SWB3X0025CM
Zoro #
G4602473
UPC #
888120009574
Country of Origin
Viet Nam
Item
Disposable Coveralls
Color
Blue/White
Material
Tyvek 400 D
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.2 oz 1.8 oz
Inseam
31 1/2 in
Series
Tyvek 400 D
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
Comfort Fit Design
Color Family
White/Blue
Level of Protection
Dry Particulate, Reduced Spray
Reduced Spray
Yes
Garment Style
Coverall
Packaging
Bulk
Includes Boot Covers
No
Breathable Back Style
Full
Hood Style
Respirator Fit
Material Weight
1.2 oz/sq yd
Anti-Static
No
Brand and Series
Dupont Tyvek(R) 400 D
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Liquid Tight
No
Includes Thumb Loops
No
Attached Hood
Yes
Spray Tight
No
Gas Tight
No
Includes Outer Boot Flaps
No
Material Performance
Light Duty
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Closure Features
Storm Flap
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
C
Front Closure
Zipper
Shell Material
Tyvek(R) 400 D
Wire Color
Blue/White
Traction Material
Tyvek 400 D

Dimensions

Size
3XL
Fits Waist Size
59 1/2 in
Thickness
Front - 5.7 mil, Back - 12 mil
Fits Chest Size
Comfort Fit Design
Length
78"
Maximum Height
76 in
Minimum Height
74 in
Chest Size - Minimum
49-1/4 in
Chest Size - Maximum
52 3/4 in

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 52 3/4 in, Chest Size - Minimum 49 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue/White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.