Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, All Black, 7 1/2, 10060898

  • Mfr # 10060898

  • Zoro # G115371740


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
7 1/2
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G115371740
UPC #
197318459931
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
EE
Overall Height
7 in

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
Outsole Material
TPU
Wide Toe Cap
No
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Removable Insole
Yes
Liner Material
Polyester
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Metal Chip-Resisting Sole
No
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.78
Slip-Resistance Value - Mark II - Wet
0.5
Shank Material
Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Non Metallic Upper
Yes
All-Leather Upper
Yes
Style Family
Chelsea Boot
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Construction
Direct Attached
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - Mark II - Dry
0.73
Maximum Heat Rating
302 Degrees F
Static Dissipative
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Outsole Technology
Dual-Density
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Upper Material
Leather
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Closure
Pull On
Midsole Technology
Shock-Absorbing
Non-Marking Sole
No
Insole Technology
Anti-Fatigue
Insole Material
Polyurethane
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.5
Insulated
No
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Heel Definition
Defined Heel

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.