Zoro Homepage

Men's Chelsea Boot, All Black, 7 1/2, 10060898

  • Mfr # 10060898

  • Zoro # G315371748


product price: $194.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
All Black
Size
7 1/2
Style Number
10060898
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10060898
Zoro #
G315371748
UPC #
197318459801
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Overall Height
7 in
Width
D

Details

Item
Chelsea Boot
Gender
Men's
Color
All Black
Style Number
10060898
Waterproof
Yes
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
For Outdoor Traction
Yes
Toe Cap Material
Carbon Fiber
Insulated
No
Slip-Resistance Value - Mark II - Wet
0.5
Outsole Material
TPU
Slip-Resistance Value - SATRA Heel - Wet
0.5
Slip-Resistance Value - SATRA Forefoot - Wet
0.41
Chemical-Resisting Sole
Yes
Toe Shape
Round
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.73
Metatarsal Guard
No
Non Metallic Upper
Yes
All-Leather Upper
Yes
Conductive
No
Insole Material
Polyurethane
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Midsole Material
Polyurethane
Liner Material
Polyester
Wide Toe Cap
No
Shank Material
Nylon
Maximum Heat Rating
302 Degrees F
Metal Chip-Resisting Sole
No
Style Family
Chelsea Boot
Electrical Hazard Rated
Yes
Outsole Technology
Dual-Density
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Heel Definition
Defined Heel
Removable Insole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
Yes
Non-Marking Sole
No
Construction
Direct Attached
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.27
Slip-Resistance Value - SATRA Forefoot - Dry
0.61
Insole Technology
Anti-Fatigue
Static Dissipative
No
Midsole Technology
Shock-Absorbing
Manufacturer-Suggested Sole Slip Rating
Fair
Closure
Pull On
Slip-Resistance Value - SATRA Heel - Dry
0.78

Description

Chelsea Boot, Style Family Chelsea Boot, Closure Pull On, Color All Black, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 10060898, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 7 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.