Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 10 1/2, D, 10040283

  • Mfr # 10040283

  • Zoro # G209984160


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G209984160
UPC #
195696093402
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Footwear Width
D
Size (PRINT)
10 1/2
Width
D

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Non-Marking Sole
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Static Dissipative
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Nylon
Heat Resistant
Yes
Upper Color
Black
Closure
Lace Up
Non-Marking Upper
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
0.91
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Puncture-Resistant Sole (PRINT)
No
Standards
ASTM F2413-18
Waterproof Type
None
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Footwear Style
Athletic Work Shoe
Heel Definition
Flat Heel
Metatarsal Guard
No
Upper Material (PRINT)
Mesh, TPU
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.84
Chain Saw Cut Resistant
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Non Metallic Upper
Yes
Heel Style
Flat Heel
Conductive
No
Upper Material
Mesh, TPU
Insulated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Slip-Resistance Value - SATRA Heel - Wet
0.8
Metal Chip Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
1.03
All-Leather Upper
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.