Shop PUMA SAFETY SHOES

Women's 3 in Composite Toe Athletic Shoe, Blue, 11, M, 643905

  • Mfr # 643905-11M

  • Zoro # G406430057


product price: 
$
99.15
/pr

Key Features

Toe Type
Composite
Gender
Women's
Color
Blue
Footwear Width
M
Style Number
643905
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
643905-11M
Zoro #
G406430057
UPC #
885818011413
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
3 in
Heel Height
1/8 in
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
11

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Blue
Style Number
643905
Waterproof
No
Max. Heat Rating
572 Degrees F
Upper Color
Gray
Insulation Type
None
Waterproof Type
None
Toe Style
Round Toe
Ninety Degree Heel
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard Style
None
Footwear Construction Type
Cement
Slip-Resistance Rating (SATRA Test Values)
Forefoot Dry .86, Wet .66, Wet .70 Heel Dry .85
Footwear Closure Type
Lace Up
Non-Marking Upper
Yes
Metal Chip Resisting Sole
Yes
Heat Resistant
Yes
Insole Material
Polyurethane
SATRA Rating- Forefoot Slip on Quarry Tile
Dry.86, Wet.70
Oil Resisting Sole
Yes
Footwear Shank Type
TPU
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Heel Style
Defined Heel
Non-Marking Sole
Yes
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Shank Material
TPU
Upper Material
Leather
Laces Color
Black/Blue
Standards
ASTM F2412-18a, ASTM F2413-18
Insole System
Removable
Upper Material Description
Leather
Footwear Style
Athletic Shoe
Predominant Footwear Color
Blue
Footwear Shank
Yes
Features
Stabilizing MTSP Torsion Control, Ultimate Performance, Comfort and Motorsport Look
Midsole Material
EVA, Foam, Polyurethane
Toe Shape
Round
Resists
Heat, Slips
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Conductive
No
Insulated
No
Liner Material
Mesh, Nylon
Insole Color
Black
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Removable Insole
Yes
Last Number or Name
Fuse Knit
Footwear Construction
Cemented
Closure Type
Lace Up
SATRA Rating- Heel Slip on Quarry Tile
Dry .85, Wet .66
Midsole Technology
Dual Density, Impulse.Foam(R)
Upper Boot Material
Leather
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.49
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.94
Style Family
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - SATRA Heel - Dry
0.85
Slip-Resistance Value - SATRA Forefoot - Dry
0.86
Insole Technology
Removable
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Dual Density, Impulse.Foam(R)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
EVA, Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 643905

Ratings & reviews