Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 7 1/2, EE, 10040283

  • Mfr # 10040283

  • Zoro # G409135881


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G409135881
UPC #
195696093488
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Non-Marking Upper
Yes
Non Metallic Upper
Yes
Conductive
No
Metal Chip Resisting Sole
No
Max. Heat Rating
572 Degrees F
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Waterproof Type
None
Upper Color
Black
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Shank Type
Nylon
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Upper Material
Mesh, TPU
Completely Non Metallic
Yes
Non-Marking Sole
No
Upper Boot Material
Ripstop Mesh/TPU Overlays
Insulated
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Footwear Style
Athletic Work Shoe
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Heat Resistant
Yes
Standards
ASTM F2413-18
Heel Style
Flat Heel
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - SATRA Heel - Dry
1.03
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.8
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.84
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh, TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.