Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 8 1/2, D, 10040283

  • Mfr # 10040283

  • Zoro # G109135891


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040283
Zoro #
G109135891
UPC #
195696093365
Country of Origin
Bangladesh

Dimensions

Size
8 1/2
Footwear Width
D
Width
D
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10040283
Waterproof
No
Non-Marking Upper
Yes
Footwear Closure Type
Lace Up
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Insulated
No
Predominant Footwear Color
Black
Footwear Style
Athletic Work Shoe
Static Dissipative
No
Heat Resistant
Yes
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Metatarsal Guard
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Oil Resisting Sole
Yes
Upper Material
Mesh, TPU
Max. Heat Rating
572 Degrees F
Waterproof Type
None
Non Metallic Upper
Yes
Upper Color
Black
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Conductive
No
Puncture Resistant Insole
No
Heel Style
Flat Heel
Shank Material
Nylon
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Non-Marking Sole
No
Standards
ASTM F2413-18
Upper Boot Material
Ripstop Mesh/TPU Overlays
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Wet
0.8
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
1.03
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Mesh, TPU
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 10040283

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.