Shop PUMA SAFETY SHOES

Women's Athletic Shoe, Black, White, 11, 640115

  • Mfr # 640115-11-200
  • Zoro # G115193212

product price: 
$
104.95
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Width
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
640115-11-200
Zoro #
G115193212
UPC #
885818017262
Country of Origin
Cambodia
Item
Athletic Shoe
Gender
Women's
Color
Black, White
Style Number
640115
Waterproof
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Metatarsal Guard
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Construction
Cemented
For Outdoor Traction
No
Insole Material
Polyurethane
Static Dissipative
No
Heel Definition
Flat Heel
Toe Shape
Round
Closure
Lace Up
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Standards
TAA Compliant
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Liner Technology
BreathActive
Completely Non Metallic
Yes
Conductive
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Upper Material
Leather
Midsole Technology
idCELL
Outsole Material
Rubber
Insulated
No
Outsole Technology
No
Shank Material
Nylon
Insole Technology
Dual Density, Evercushion RELIEF(R)
Midsole Material
EVA
Ninety-Degree Heel
No
Removable Insole
Yes
Non-Marking Sole
Yes
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Wire Color
Black, White

Dimensions

Size
11
Width
B
Overall Height
4 1/2 in

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, White, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 640115, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.