Zoro Homepage

Men's Composite Toe Athletic Shoe, Charcoal/Yellow, 13, D, 10040319

  • Mfr # 10040319

  • Zoro # G509135910


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G509135910
UPC #
195696098896
Country of Origin
Bangladesh

Dimensions

Size
13
Footwear Width
D
Width
D
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
Conductive
No
Predominant Footwear Color
Black
Shank Material
Nylon
Metatarsal Guard
No
Upper Color
Charcoal
Chemical Resisting Sole
Yes
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Upper Boot Material
Mesh/TPU Overlays
Footwear Shank Type
Nylon
Upper Material
Mesh, TPU
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Oil Resisting Sole
Yes
Static Dissipative
Yes
Completely Non Metallic
Yes
Heat Resistant
Yes
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Footwear Style
Athletic Work Shoe
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Standards
ASTM F2413-18
Insulated
No
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Wet
0.8
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - Mark II - Wet
0.84
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.03
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh, TPU
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.