Zoro Homepage

Men's Composite Toe Athletic Shoe, Charcoal/Yellow, 9 1/2, EE, 10040319

  • Mfr # 10040319

  • Zoro # G509135859


product price: $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040319
Zoro #
G509135859
UPC #
195696098964
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Charcoal/Yellow
Style Number
10040319
Waterproof
No
Upper Boot Material
Mesh/TPU Overlays
Non-Marking Upper
Yes
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Electrical Hazard Rated
No
Heel Style
Flat Heel
Upper Material
Mesh, TPU
Conductive
No
Footwear Style
Athletic Work Shoe
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Standards
ASTM F2413-18
Waterproof Type
None
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.98, (Soapy):0.66, (Wet):0.68
Insulated
No
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Upper Color
Charcoal
Non-Marking Sole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested on Dairy Tile
Heat Resistant
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.03, (Soapy) 0.72, (Wet) 0.8
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.98
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.61
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.68
Slip-Resistance Value - SATRA Heel - Dry
1.03
Toe Cap Material
Composite
Heel Definition
Flat Heel
Upper Material (PRINT)
Mesh, TPU
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Shank Material (PRINT)
Nylon
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 10040319, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.